SALISBURY #E416BCRB/10

Linemen Gloves, Size 10, Natural Rubber, Red Inner, Black Outer, Bell Cuff, 16.00 in. L

SKU: 78917995478
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Linemen High Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 40 kV AC/70 kV DC
Use Voltage - Max: 36 kV AC/54 kV DC
Color: Red Inner
Cuff: Bell Cuff
Length: 16 in.
Size - Numeric: 10
Listings: Class 4
Description
Lineman's Glove - Dielectric: Type - Linemen High Voltage Insulating Gloves; Material - Natural Rubber; Test Voltage - 40 kV AC/70 kV DC; Use Voltage - Max - 36 kV AC/54 kV DC; Color - Red Inner, Black Outer; Cuff - Bell Cuff; Length - 16.00 in.; Size - 10; Listings - Class 4, Type I, Meets ASTM D 120 and IEC EN60903 Standards