SALISBURY #ILP10/7

Leather Protector Gloves, Size 7, Leather Palm, Vinyl Back, Cream, Orange Cuff, 10 in. L

SKU: 78917997284
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low Voltage Protector
Material: Leather Palm
Color: Cream
Cuff: Straight Cowhide
Length: 10 in.
Rubber Glove Size: 7
Listings: NFPA 70E
Manufacturer Series: ILP
Description
ILP Series is manufactured from top grain cowhide, these protectors provide excellent protection for rubber insulating gloves at a very economical price. Cowhide cuffs are tough leather on palm side and orange vinyl on the back. Full complement of styles