Leather Protector Gloves, Size 12, Leather Palm, Vinyl Back, Yellow, Orange Back, 10 in. L

SKU: 78917995058
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Low Voltage Protector
Material: Leather Palm
Color: Yellow
Cuff: Straight Cowhide
Length: 10 in.
Rubber Glove Size: 12
Listings: ASTM F696
Manufacturer Series: LP
LP Series is manufactured from top grain cowhide, these protectors provide excellent protection for rubber insulating gloves at a very economical price. Cowhide cuffs are tough leather on palm side and orange vinyl on the back.