Insulating Gloves, Size 10H, Natural Rubber, Yellow Inner, Black Outer, Contour Cuff

SKU: 78917996431
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electrical Insulating Gloves
Material: Natural Rubber
Test Voltage: 20 kV AC/50 kV DC
Use Voltage - Max: 17 kV AC/25.5 kV DC
Color: Yellow Inner
Cuff: Contour Cuff
Length: 18 in.
Size - Numeric: 10
Listings: Class 2
Manufacturer Series: Electriflex
Lineman's Glove - Dielectric: Type - Electrical Insulating Gloves; Material - Natural Rubber; Test Voltage - 20 kV AC/50 kV DC; Use Voltage - Max - 17 kV AC/25.5 kV DC; Color - Yellow Inner, Black Outer; Cuff - Contour Cuff; Length - 18.00 in.; Size - 10H; Listings - Class 2, Meets ASTM D 120-09; Additional Information - Thickness: 0.040-0.090 in. (1.02-2.29 mm); Manufacturer Series - Electriflex
Additional Info: Thickness: 0.040-0.090 in. (1.02-2.29 mm)