SALISBURY #GK0011BL/11

Gloves Kit, Lineman, Size 11, Blue

SKU: 78917997400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Linesmen Insulating Glove Kit
Material: Natural Rubber
Use Voltage - Max: 500V
Color: Blue
Length: 11 in.
Size - Numeric: 11
Class: 00
Contents: Insulating Gloves
Manufacturer Series: GK
Description
This kit includes rubber insulated gloves leather protector gloves and a canvas storage bag. The Type II Class 00 Salcor rubber gloves are 11" long. Use the leather gloves help protect rubber gloves from cuts abrasions and punctures.