Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Electrical Glove Protector Leather w/Cowhide 9 Rubber Glove Size

SKU: 78917994879
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electrical Glove Protector
Material: Leather with Cowhide
Color: Orange Vinyl Back
Cuff: Straight
Length: 14 in.
Rubber Glove Size: 9
Manufacturer Series: LP
Lineman's Glove Protectors: Type - Electrical Glove Protector; Material - Leather w/Cowhide; Cuff - Straight; Color - Orange Vinyl Back; Length - 14.00 in.; Rubber Glove Size - 9; Additional Information - Adjustable Straps w/ Non-Metallic Buckles; Manufacturer Series - LP
Additional Info: Adjustable Straps w/ Non-Metallic Buckles