PROTECTIVE INDUSTRIAL PRODUCTS #150-SK-00/11-KIT

Linemen Insulating Glove Kit, Size 11, Type I Natural Rubber, Black, Straight Cuff, 11 in. L, 2.5 kV

SKU: 61631495541
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Linemen Insulating Glove Kit
Material: Type I Natural Rubber
Test Voltage: 2.5 kV
Use Voltage - Max: 500/750V AC/DC
Color: Black
Cuff: Straight Cuff
Length: 11 in.
Size - Numeric: 11
Class: 00
Contents: Insulating Gloves
Description
Lineman's Glove Kits: Type - Linemen Insulating Glove Kit; Material - Type I Natural Rubber ; Cuff - Straight Cuff; Color - Black; Length - 11.00 in.; Size - 11; Class - 00; Test Voltage - 2.5 kV; Use Voltage - Max - 500/750V AC/DC; Contents - Insulating Gloves, Leather Protectors, Storage Bag