PROTECTIVE INDUSTRIAL PRODUCTS #170-0-14/9

Insulating Gloves, Size 9, Natural Rubber, Yellow, Straight Cuff, 14 in. L, 5kVAC

SKU: 61631410154
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electrical Insulating Gloves
Material: Natural Rubber
Test Voltage: 5 kV AC
Use Voltage - Max: 1000 VAC/1500 VDC
Color: Yellow
Cuff: Straight Cuff
Length: 14 in.
Size - Numeric: 9
Listings: Class 0
Description
Lineman's Glove - Dielectric: Type - Electrical Insulating Gloves; Material - Natural Rubber; Test Voltage - 5 kV AC; Use Voltage - Max - 1000 VAC/1500 VDC; Color - Yellow; Cuff - Straight Cuff; Length - 14.00 in.; Size - 9; Listings - Class 0, Meets ANSI/ASTM D 120 and NFPA 70E