Insulating Gloves, Size 9, Natural Rubber, Black/Yellow, Contour Cuff, 18 in. L, 30kVAC

SKU: 61631411694
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electrical Insulating Gloves
Material: Natural Rubber
Test Voltage: 30 kV AC
Use Voltage - Max: 25.5 kV AC/39.75 kV DC
Color: Black/Yellow
Cuff: Contour Cuff
Length: 18 in.
Size - Numeric: 9
Listings: Class 3
Lineman's Glove - Dielectric: Type - Electrical Insulating Gloves; Material - Natural Rubber; Test Voltage - 30 kV AC; Use Voltage - Max - 25.5 kV AC/39.75 kV DC; Color - Black/Yellow; Cuff - Contour Cuff; Length - 18.00 in.; Size - 9; Listings - Class 3, Meets ANSI/ASTM D 120 and NFPA 70E