Insulating Gloves, Size 12, Natural Rubber, Yellow, Straight Cuff, 14 in. L, 20kVAC

SKU: 61631410169
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electrical Insulating Gloves
Material: Natural Rubber
Test Voltage: 20 kV AC
Use Voltage - Max: 17 kV AC/25.5 kV DC
Color: Yellow
Cuff: Straight Cuff
Length: 14 in.
Size - Numeric: 12
Listings: Class 2
Lineman's Glove - Dielectric: Type - Electrical Insulating Gloves; Material - Natural Rubber; Test Voltage - 20 kV AC; Use Voltage - Max - 17 kV AC/25.5 kV DC; Color - Yellow; Cuff - Straight Cuff; Length - 14.00 in.; Size - 12; Listings - Class 2, Meets ANSI/ASTM D 120 and NFPA 70E