PROTECTIVE INDUSTRIAL PRODUCTS #148-1000/9

Gloves, Protective; Leather; White; 10 in. Long; Size 9

SKU: 61631404556
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Protector Glove
Material: Goatskin Leather
Color: White
Length: 10 in.
Size - Numeric: 9
Listings: Meets ANSI/ASTM D 120 and NFPA 70E
Manufacturer Series: Novax
Description
Protect your rubber insulating gloves against cuts abrasions and punctures with these Goatskin Leather Protector Gloves. Protector Gloves for Class 00 and 0 gloves feature an elastic wrist.