Gloves Kit, Lineman, Straight Cuff, Class 2, Size 7

SKU: 61631417327
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Linemen Insulating Glove Kit
Material: Type I Natural Rubber
Test Voltage: 20 kV
Use Voltage - Max: 17000/25500V AC/DC
Color: Orange
Cuff: Straight Cuff
Length: 14 in.
Size - Numeric: 7
Class: 2
Contents: Insulating Gloves
Lineman's Glove Kits: Type - Linemen Insulating Glove Kit; Material - Type I Natural Rubber ; Cuff - Straight Cuff; Color - Orange; Length - 14.00 in.; Size - 7; Class - 2; Test Voltage - 20 kV; Use Voltage - Max - 17000/25500V AC/DC; Contents - Insulating Gloves, Leather Protectors, Storage Bag