Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Linesmen Low Voltage Insulating Glove Natural Rubber 1000V 9

SKU: 78886292009
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Lineman's Low Voltage Insulating Glove
Material: Natural Rubber
Test Voltage: 5 kV
Use Voltage - Max: 1000V
Color: Yellow
Cuff: Straight Cuff
Length: 11 in.
Size - Numeric: 9
Listings: Class 0
Lineman's Glove - Dielectric: Type - Linesmen Low Voltage Insulating Glove; Material - Natural Rubber; Test Voltage - 5 kV; Use Voltage - Max - 1000V; Color - Yellow; Cuff - Straight Cuff; Length - 11.00 in; Size - 9; Listings - Class 0