KUNZ #913S-10

Rubber Insulating Glove Protector Goatskin, Nylon Back Strap 10 Rubber Glove Size

SKU: 78973298964
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rubber Insulating Glove Protector
Material: Goatskin
Color: Pearl
Length: 13 in.
Rubber Glove Size: 10
Listings: Class 0
Manufacturer Series: 913S
Description
Lineman's Glove Protectors: Type - Rubber Insulating Glove Protector; Material - Goatskin, Nylon Back Strap; Color - Pearl; Length - 13.00 in; Rubber Glove Size - 10; Listings - Class 0; Manufacturer Series - 913S