KUNZ #1007-12

Rubber Insulating Glove Protector Buffed Leather w/Cowhide-Vinyl Cuff 12 Rubber Glove Size

SKU: 78973298928
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rubber Insulating Glove Protector
Material: Buffed Leather with Cowhide-Vinyl Cuff
Color: Red Palm
Cuff: Gauntlet
Length: 15 in.
Rubber Glove Size: 12
Manufacturer Series: 1007
Lineman's Glove Protectors: Type - Rubber Insulating Glove Protector; Material - Buffed Leather w/Cowhide-Vinyl Cuff; Cuff - Gauntlet, 6.00"; Color - Red Palm, Green & Orange Cuff; Length - 15.00 in; Rubber Glove Size - 12; Manufacturer Series - 1007