KUNZ #1007-5-10.5

Rubber Insulating Glove Protector Buffed Leather w/Cowhide-Vinyl Cuff 10.5 Rubber Glove Size

SKU: 78973298940
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rubber Insulating Glove Protector
Material: Buffed Leather with Cowhide-Vinyl Cuff
Color: Red Palm
Cuff: Gauntlet
Length: 14 in.
Rubber Glove Size: 10.5
Manufacturer Series: 1007
Description
Lineman's Glove Protectors: Type - Rubber Insulating Glove Protector; Material - Buffed Leather w/Cowhide-Vinyl Cuff; Cuff - Gauntlet, 5.00"; Color - Red Palm, Green & Orange Cuff; Length - 14.00 in; Rubber Glove Size - 10.5; Manufacturer Series - 1007