KUNZ #1200-3-BC-12

Protector Gloves Goatskin 12 Rubber Glove Size

SKU: 78973298852
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Protector Gloves
Material: Goatskin
Color: Pearl
Cuff: Bell
Length: 12 in.
Rubber Glove Size: 12
Manufacturer Series: 1200
Lineman's Glove Protectors: Type - Protector Gloves; Material - Goatskin; Cuff - Bell; Color - Pearl; Length - 12.00 in.; Rubber Glove Size - 12; Additional Information - Use with Rubber Insulated Gloves; Manufacturer Series - 1200
Additional Info: Use with Rubber Insulated Gloves