Electrical Protector Gloves Goatskin 8 Rubber Glove Size

SKU: 78037092024
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electrical Protector Gloves
Material: Goatskin
Length: 13 in.
Rubber Glove Size: 8
Listings: Class 0
Manufacturer Series: 304GGC
Lineman's Glove Protectors: Type - Electrical Protector Gloves; Material - Goatskin; Length - 13.00 in.; Rubber Glove Size - 8; Listings - Class 0; Additional Information - Low Voltage Protector; Manufacturer Series - 304GGC
Additional Info: Low Voltage Protector