Menu Search
Search
EATON #ECN2418BAE

Freedom Starter, Non-Reversing; 30A Disconnect; 240V AC Line; NEMA Size 1

SKU # 78211408297
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Line Voltage: 240V AC
Coil Voltage: 120V 60Hz
Enclosure Type: NEMA 3R/12
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCPE
Disconnect Amps: 30
Phase: 3
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater

Additional Info: Control Transformer Included