Menu Search
Line Reactors Drive Line Reactor IP00 Open 208-600V AC
TRANS-COIL #KLR27ATB

Drive Line Reactor IP00 Open 208-600V AC

SKU # 78954398867 Manufacturer Series: KLR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Drive Line Reactor
Application: Input
Voltage Range: 208-600V AC
Rating/​208V: 27A 6% Impedence
Rating/​480V: 27A 3% Impedence
Rating/​600V: 27A 2.4% Impedence
Enclosure: IP00 Open

Additional Info: Rated: 0.75 HP@240V, 20 HP@480V, 25 HP@575V, Frame A