Menu Search
Line Reactors Voltage Peak Limiter, 500-690V AC, 330A at 600V, IP00 Enclosure
SIEMENS #6SL30002DH333AA0

Sinamics Voltage Peak Limiter, 500-690V AC, 330A at 600V, IP00 Enclosure

SKU # 66264333533
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: DV/DT Filter Reactor
Voltage Range: 500-690V AC
Rating/​600V: 330A
Enclosure: IP00

Additional Info: Screw-Type Terminals