Menu Search
Line Reactors Reactor; Output; Iron-Core; 380-460V AC; 186A at 480V; IP00 Enclosure; For Output

SIEMENS #6SE70318ES871FE0

Reactor; Output; Iron-Core; 380-460V AC; 186A at 480V; IP00 Enclosure; For Output

SKU #66264306467
Manufacturer Series: SIMOVERT MASTERDRIVES 6SE7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Iron-Core Reactor
Application: Output
Voltage Range: 380-460V AC
Rating/480V: 186A
Enclosure: IP00

SIE 6SE70318ES871FE0 REACTOROUT460V