Menu Search
Line Reactors Reactor; Output; 380-480V AC; 39A at 480V; IP20 Enclosure; For Output
SIEMENS #6SL32020AE238CA0

Sinamics Reactor; Output; 380-480V AC; 39A at 480V; IP20 Enclosure; For Output

SKU # 88762177544 Manufacturer Series: G120
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Output Reactor
Application: Output
Voltage Range: 380-480V AC
Rating/​480V: 39A
Enclosure: IP20

SIE 6SL32020AE238CA0 SINAMICS 3AC O