SIEMENS #4EU24522UA000AA0

Reactor; Mains Choke; 400-480V AC; 144A 2 Percent Impedance at 480V; IP00 Enclosure; For Input

SKU: 66264318355
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mains Choke
Application: Input
Voltage Range: 400-480V AC
Rating/480V: 144A 2 Percent Impedance
Enclosure: IP00
Manufacturer Series: SIDAC 4EU
Description
SIE 4EU24522UA000AA0 3P MAIN CHOKE