Menu Search
SIEMENS #4EP35000US00

Reactor; Mains Choke; 400-480V AC; 14.4A 2 Percent Impedance at 480V; IP00 Enclosure; For Input

SKU # 66264318295 Manufacturer Series: SIDAC 4EP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mains Choke
Application: Input
Voltage Range: 400-480V AC
Rating/​480V: 14.4A 2 Percent Impedance
Enclosure: IP00

SIE 4EP35000US00 MAINS CHOKE F.FU P