SIEMENS #4EP32004US00

Reactor; Mains Choke; 400-480V AC; 1.35A 2 Percent Impedance at 480V; IP00 Enclosure; For Input

SKU: 66264318297
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mains Choke
Application: Input
Voltage Range: 400-480V AC
Rating/480V: 1.35A 2 Percent Impedance
Enclosure: IP00
Manufacturer Series: SIDAC 4EP
Description
SIE 4EP32004US00 MAINS CHOKE F.FU 3