Menu Search
Line Reactors Reactor; Line; HFD; 380-480V AC; 150A at 480V; IP00 Enclosure; For Input

SIEMENS #6SL30000DE280AA1

Sinamics Reactor; Line; HFD; 380-480V AC; 150A at 480V; IP00 Enclosure; For Input

SKU #66264343221
Manufacturer Series: S120
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: HFD Line Reactor
Application: Input
Voltage Range: 380-480V AC
Rating/480V: 150A
Enclosure: IP00

SIE 6SL30000DE280AA1 SINAMICS/SIMOD