SIEMENS #6SL30000CH316AA0

Reactor; Filter; Line; Drive; 660-690V AC; 155A at 600V; IP00 Enclosure; For Input

SKU: 66264334457
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drive Line Filter Reactor
Application: Input
Voltage Range: 660-690V AC
Rating/600V: 155A
Enclosure: IP00
Manufacturer Series: SINAMICS
Description
SIE 6SL30000CH316AA0 LN REACTOR 2.5