You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #4EP40003DS00

Reactor; Commutation Choke; 400V AC; 72A 4 Percent Impedance at 400V; IP00 Enclosure; For Input

SKU # 04089256896 Manufacturer Series: SIDAC 4EP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Commutating Choke
Application: Input
Voltage Range: 400V AC
Rating/​480V: 72A 4 Percent Impedance (400V)
Enclosure: IP00

SIE 4EP40003DS00 COMMUTATING CHOKE