Menu Search
SIEMENS #4EU30222BA000AA0

Reactor; Commutation Choke; 400V AC; 360A 4 Percent Impedance at 400V; IP00 Enclosure; For Input

SKU # 66264318317 Manufacturer Series: SIDAC 4EU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Commutating Choke
Application: Input
Voltage Range: 400V AC
Rating/​480V: 360A 4 Percent Impedance (400V)
Enclosure: IP00

SIE 4EU30222BA000AA0 CHOKE FOR CONV