Menu Search
Line Reactors Reactor; Commutation Choke; 400V AC; 100.8A 4 Percent Impedance at 400V; IP00 Enclosure; For Input

SIEMENS #4EU24226AA000AA0

Reactor; Commutation Choke; 400V AC; 100.8A 4 Percent Impedance at 400V; IP00 Enclosure; For Input

SKU #66264315976
Manufacturer Series: SIDAC 4EU
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Commutating Choke
Application: Input
Voltage Range: 400V AC
Rating/480V: 100.8A 4 Percent Impedance (400V)
Enclosure: IP00

SIE 4EU24226AA000AA0 CHOKE 3-PHASE