SIEMENS #6SL30002AH410AA0

Motor Reactor, 500-690V AC, 900A at 600V, For Output, IP00 Enclosure

SKU: 66264350640
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Reactor
Application: Output
Voltage Range: 500-690V AC
Rating/600V: 900A
Enclosure: IP00
Manufacturer Series: Sinamics
Description
Line Reactors: Type - Motor Reactor; Application - Output; Voltage Range - 500-690V AC; Rating/600V - 900A; Enclosure - IP00; Manufacturer Series - Sinamics