Menu Search
SIEMENS #6SL30002AH413AA0

Sinamics Motor Reactor, 500-690V AC, 1200A at 600V, For Output, IP00 Enclosure

SKU # 66264350642
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Reactor
Application: Output
Voltage Range: 500-690V AC
Rating/​600V: 1200A
Enclosure: IP00