Menu Search
Line Reactors Line Reactor, 660-690V AC, 230A at 600V, IP20 Enclosure

SIEMENS #6SL30000CH322AA0

Line Reactor, 660-690V AC, 230A at 600V, IP20 Enclosure

SKU #66264334458
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drive Line Reactor
Voltage Range: 660-690V AC
Rating/600V: 230A
Enclosure: IP20