Menu Search
SIEMENS #6SL30000EH376AA0

Sinamics Line Reactor, 500-690V AC, 760A at 600V, IP00 Enclosure

SKU # 66264350639
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Line Reactor
Voltage Range: 500-690V AC
Rating/​600V: 760A
Enclosure: IP00

Additional Info: 50/60 Hz, Screw-Type Terminals