Menu Search
SIEMENS #6SL30000CE236AA0

Sinamics Line Reactor, 380-480V AC, 69A at 480V, For Input, IP20 Enclosure

SKU # 66264306651
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Line Reactor
Application: Input
Voltage Range: 380-480V AC
Rating/​480V: 69A
Enclosure: IP20

Additional Info: Rated 36 kW