Menu Search
Line Reactors Line Reactor, 380-480V AC, 331A at 480V, IP20 Enclosure

SIEMENS #6SL30000CE333AA0

Micromaster Line Reactor, 380-480V AC, 331A at 480V, IP20 Enclosure

SKU #66264325984
Manufacturer Series: 4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drive Line Reactor
Voltage Range: 380-480V AC
Rating/480V: 331A 1 Percent Impedance
Enclosure: IP20

Additional Info: Rated 250 Hp, Operating Temperature: -10 to 50degC (14 to 122degF)