Menu Search
Line Reactors Line Reactor, 380-480V AC, 1430A at 480V, IP20 Enclosure
SIEMENS #6SL30000EE414AA0

Line Reactor, 380-480V AC, 1430A at 480V, IP20 Enclosure

SKU # 66264333546
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Drive Line Reactor
Voltage Range: 380-480V AC
Rating/​480V: 1430A
Enclosure: IP20