Menu Search
Search
MTE #RL-01803

Line Reactor, 208 to 690 V, 18 A 5% Impedance at 480V

SKU # 78897698972 Manufacturer Series: Series RL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Reactor
Application: Input or Output
Voltage Range: 208 to 690 V
Rating/​480V: 18 A 5% Impedance
Rating/​600V: 18 A 5% Impedance
Enclosure: Open

Our RL line reactors are best in class power quality units with a long history of proven performance. Rugged and robust, they are unequaled in absorbing power line disturbances that can damage or shut down variable frequency drives (VFDs) and other sensit