Menu Search
Line Reactors Choke, 600VAC, 20A 15 Percent Impedence at 600V, Open

HAMMOND MANUFACTURING #195C20

Choke, 600VAC, 20A 15 Percent Impedence at 600V, Open

SKU #62398026060
Manufacturer Series: 195
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Reactor
Voltage Range: 600 VAC
Rating/600V: 20A 15 Percent Impedence
Enclosure: Open

Additional Info: Class A Insulation, Inductance: 1 mH, Size: 3.00 x 3.06 x 2.50 in.