Menu Search
Line Reactors Choke, 600VAC, 10A 15 Percent Impedence at 600V, Open

HAMMOND MANUFACTURING #195T10

Choke, 600VAC, 10A 15 Percent Impedence at 600V, Open

SKU #62398026390
Manufacturer Series: 195
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Reactor
Voltage Range: 600 VAC
Rating/600V: 10A 15 Percent Impedence
Enclosure: Open

Additional Info: Class B Insulation, Inductance: 100 mH, Size: 7.50 x 6.00 x 6.25 in.