The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
ACME ELECTRIC CORP #ALRB008TBC

AC Line Reactor, 240 to 600 V, 8 A 3% Impedance at 480V

SKU # 04750308825
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: AC Line Reactor
Voltage Range: 240 to 600 V
Rating/​480V: 8 A 3% Impedance
Rating/​600V: 8 A 2.4% Impedance
Enclosure: Open

Warning – California Prop 65

Warning: Cancer and reproductive harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.