Menu Search

PORCELAIN PRODUCTS #5335HP

Line Post Insulator, 22kV, 160 Positive kV Impulse, 100/70 kV Frequency, 13 in. L, Porcelain

SKU: 78516798995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Insulator Type: Clamp Top Line Post
Mounting Position: Vertical
Material: Porcelain
Voltage - kV: 22
Impulse Flashover, +/- kV: 160 Positive
Frequency Flashover, Dry/Wet kV: 100/70
Length: 13 in.
ANSI Class: 57-12
Lb/Ea: 19.2
Package Quantity: 2
Description
Line Post, Clamp-Top: Insulator Type - Clamp Top Line Post; Mounting Position - Vertical; Material - Porcelain; Voltage - kV - 22; Impulse Flashover, +/- kV - 160 Positive; Frequency Flashover, Dry/Wet kV - 100/70; Length - in - 13.00; ANSI Class - 57-12; Lb/Ea - 19.2; Package Quantity - 2; Additional Information - Diameter: 6 in., Bolt: 3/4-10
Additional Info: Diameter: 6 in., Bolt: 3/4-10