Menu Search
Line Post, Clamp-Top Line Post Insulator, 115 kV, 557/647 kV Impulse

MACLEAN POWER SYSTEMS #H29C20031MXSS016

Line Post Insulator, 115 kV, 557/647 kV Impulse

SKU #66271144570
Manufacturer Series: H29C20 MX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Insulator Type: Line Post
Mounting Position: Horizontal
Material: Rubber
Voltage - kV: 115 kV
Impulse Flashover, +/- kV: 557/647 kV
Frequency Flashover, Dry/Wet kV: 325/300 kV
Length: 41 in.
Lb/Ea: 57.1 lb

MPS H29C20031MXSS016 INSULAT LNE PS