SQUARE D COMPANY #9007BA2

Limit Switch Roller Lever, Non-Adjustable, Straight 2.50 in. (63.5mm)

SKU: 78590179430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Roller Mounting: Front Mount
Length- Radius Maximum: 2.50 in. (63.5mm)
Roller Type: Sintered Iron
Shaft Material: Cast
Roller Diameter: 0.63 in. (16.0mm)
Roller Width: 0.63 in. (16.0mm)
Manufacturer Series: 9007
Description
Limit Switch Rotary Head Roller Levers: Operator Type - Limit Switch Roller Lever; Shaft Type - Non-Adjustable, Straight; Roller Mounting - Front Mount; Length- Radius Maximum - 2.50 in. (63.5mm); Roller Type - Sintered Iron; Shaft Material - Cast; Roller Diameter - 0.63 in. (16.0mm); Roller Width - 0.63 in. (16.0mm); Manufacturer Series - 9007