Menu Search
Limit Switch Rotary Head Roller Levers Limit Switch Roller Lever, Non-Adjustable, Straight 2.00 in. (50.8mm)

SQUARE D COMPANY #9007CA1

Limit Switch Roller Lever, Non-Adjustable, Straight 2.00 in. (50.8mm)

SKU #78590179432
Manufacturer Series: 9007
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Roller Mounting: Front Mount
Length- Radius Maximum: 2.00 in. (50.8mm)
Roller Type: Sintered Iron
Shaft Material: Cast
Roller Diameter: 0.63 in. (16.0mm)
Roller Width: 0.25 in. (6.4mm)

Limit Switch Rotary Head Roller Levers: Operator Type - Limit Switch Roller Lever; Shaft Type - Non-Adjustable, Straight; Roller Mounting - Front Mount; Length- Radius Maximum - 2.00 in. (50.8mm); Roller Type - Sintered Iron; Shaft Material - Cast; Roller Diameter - 0.63 in. (16.0mm); Roller Width - 0.25 in. (6.4mm); Manufacturer Series - 9007