Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Sintered Iron; 3.00 in. Long
SQUARE D COMPANY #9007EA11

Lever, Roller; Limit Switch; Sintered Iron; 3.00 in. Long

SKU # 78590186830 Manufacturer Series: 9007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Roller Mounting: Front Mount
Length- Radius Maximum: 3.00" (76.2mm)
Roller Type: Sintered Iron
Shaft Material: Cast
Roller Diameter: 0.75" (19.0mm)
Roller Width: 0.25" (6.4mm)