Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Nylon; 1.38 in. Long
SQUARE D COMPANY #9007B13

Lever, Roller; Limit Switch; Nylon; 1.38 in. Long

SKU # 78590184971 Manufacturer Series: 9007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Roller Mounting: Front Mount
Length- Radius Maximum: 1.38" (35.0mm)
Roller Type: Nylon
Shaft Material: Cast
Roller Diameter: 1.00" (25.4mm)
Roller Width: 0.62" (15.9mm)