Twist Lever, 1.18 in. Dia x 0.28 in. W Plastic Roller, Non-Adjustable/Straight Shaft

SKU: 04089261929
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Length- Radius Maximum: 1.18 in. (30.0mm)
Roller Type: Plastic
Roller Diameter: 1.18 in. (30.0mm)
Roller Width: 0.28 in. (7.2mm)
Manufacturer Series: 3SE5
Limit Switch Rotary Head Roller Levers: Operator Type - Limit Switch Roller Lever; Shaft Type - Non-Adjustable, Straight; Length- Radius Maximum - 1.18 in. (30.0mm); Roller Type - Plastic; Roller Diameter - 1.18 in. (30.0mm); Roller Width - 0.28 in. (7.2mm); Additional Information - Lever Material: Metal; Manufacturer Series - 3SE5
Additional Info: Lever Material: Metal