Menu Search
SIEMENS #3SX03-KL337

Lever, Standard; Limit Switch; Nylatron; Diameter: 0.75 in.

SKU # 75455472806 Manufacturer Series: 3SE03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operator Type: Limit Switch Standard Lever
Length- Radius Maximum: 1.50 in. (38.1mm)
Roller Type: Nylatron
Shaft Material: Cast Aluminum
Roller Diameter: 0.75 in. (19.0mm)
Roller Width: 1.00 in. (25.0mm)